Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W

  • Mfr # 134900

  • Zoro # G3375701


product price: $39.59
/ea

Key Features

Overall WxDxH
10 in x 6 in
Number of Compartments
Adjustable
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Brass Bail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134900
Zoro #
G3375701
UPC #
024099013499
Country of Origin
United States

Dimensions

Overall WxDxH
10 in x 6 in
Outside Length
13 1/4 in
Outside Width
10 in
Overall Length
13-1/4 in
Compartment Height
6 in
Compartment Width
10 in
Overall Height
6.13"
Overall Width
10-1/4 in
Compartment Length
13 in

Details

Item
Compartment Box
Number of Compartments
Adjustable
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Brass Bail
Features
CDS Storage Under the Cover, Clear DuraView(TM) Cover
Includes
(2) Spinnerbait Racks
ESD Conductive
No
Number of Drawers
0
Bin Color
Beige/Blue
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Blue
Series
Two-Tier Magnum
Maximum Number of Compartments
0
Closure Type
Brass Bail

Description

Small Parts Storage System, Closure Type Brass Bail, Color Beige/Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 0, Number of Adjustable Dividers 20, Number of Drawers 0, Overall Height 6 in, Overall Length 13 1/4 in, Overall Width 10 in, Material Plastic, Compartment Width 10 in, Series Two-Tier Magnum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.