Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Adjustable compartments, Plastic, 7.33" H x 12-1/4 in W

  • Mfr # 135010

  • Zoro # G3375738


product price: $51.79
/ea

Key Features

Overall WxDxH
12 in x 7 3/8 in
Number of Compartments
Adjustable
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Brass Bail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135010
Zoro #
G3375738
UPC #
024099013505
Country of Origin
United States

Dimensions

Overall WxDxH
12 in x 7 3/8 in
Outside Length
17 19/32 in
Outside Width
12 in
Overall Width
12-1/4 in
Compartment Height
7 in
Overall Height
7.33"
Overall Length
17.63 in
Compartment Length
17 in
Compartment Width
12 in

Details

Item
Compartment Box
Number of Compartments
Adjustable
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Brass Bail
Features
CDS Storage Under the Cover, Clear DuraView(TM) Cover
Includes
(2) 2-Tier Spinnerbait Racks
ESD Conductive
No
Number of Drawers
0
Bin Color
Beige/Blue
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Blue
Series
Two-Tier Magnum
Maximum Number of Compartments
0
Closure Type
Brass Bail

Description

Small Parts Storage System, Closure Type Brass Bail, Color Beige/Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 0, Number of Adjustable Dividers 20, Number of Drawers 0, Overall Height 7 3/8 in, Overall Length 17 5/8 in, Overall Width 12 in, Material Plastic, Compartment Width 12 in, Series Two-Tier Magnum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.