Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W

  • Mfr # 111906

  • Zoro # G6109774


product price: $47.49
/ea

Key Features

Overall WxDxH
10 1/8 in x 4 1/4 in
Compartment HxWxD
13 3/8 in x 4 1/8 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111906
Zoro #
G6109774
UPC #
024099011198
Country of Origin
United States

Dimensions

Overall WxDxH
10 1/8 in x 4 1/4 in
Compartment HxWxD
13 3/8 in x 4 1/8 in
Outside Length
10 1/8 in
Outside Width
13 1/2 in
Compartment Height
4 1/8 in
Compartment Length
10 1/44 in
Compartment Width
13 3/8 in
Overall Height
4 1/4 in
Overall Depth
10-1/8"
Overall Width
13 1/2 in
Overall Length
10 1/8 in
Compartment Depth
10 in
Compartment WxD
13 3/8 in x 4 1/8 in

Details

Item
Compartment Box
Number of Compartments
19
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
Features
See Through DuraView Lids, Swivel Handle
ESD Conductive
No
Includes
19 Fixed Compartments, Clear DuraView Lids, & Swivel Handle
Number of Dividers
10
Bin Color
Beige/Green
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Green
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
19
Includes Handle
Handle Included
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Closure Type
Brass Bail

Description

Compartment Box, Closure Type Brass Bail, Color Beige/Green, Compartment WxD 13 3/8 in x 4 1/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 19, Number of Adjustable Dividers 0, Overall Height 4 1/4 in, Overall Length 13 1/2 in, Overall Width 10 1/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 10 in, Compartment Width 13 3/8 in, Includes Handle Handle Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.