Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W

  • Mfr # 2378000

  • Zoro # G3375482


product price: $13.29
/ea

Key Features

Overall WxDxH
9 1/8 in x 2 3/4 in
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
ProLatch
Features
5-21 Adjustable Compartments, Versatile Deep Bulk Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2378000
Zoro #
G3375482
UPC #
024099037808
Country of Origin
United States

Dimensions

Overall WxDxH
9 1/8 in x 2 3/4 in
Outside Length
14 in
Outside Width
9 in
Overall Depth
2.8 in
Overall Length
14 in
Compartment Width
9 in
Overall Width
9.13 in
Compartment Length
14 in
Overall Height
2 13/16 in

Details

Item
Adjustable Compartment Box
Number of Compartments
5 to 21
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
ProLatch
Features
5-21 Adjustable Compartments, Versatile Deep Bulk Storage
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
3700
Maximum Number of Compartments
21
Water Resistant
Not Water Resistant
Closure Type
Latch
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Not Corrosion Resistant

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 21, Number of Adjustable Dividers 20, Overall Height 2 3/4 in, Overall Length 14 in, Overall Width 9 1/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 9 in, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.