Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W

  • Mfr # 470000

  • Zoro # G3375528


product price: $19.29
/ea

Key Features

Overall WxDxH
9 in x 2 3/4 in
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Features
Independent Access to Each Storage Area, Creates 13-45 Compartments, Bulk Storage in Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470000
Zoro #
G3375528
UPC #
024099047005
Country of Origin
United States

Dimensions

Overall WxDxH
9 in x 2 3/4 in
Outside Length
14 in
Outside Width
9 in
Overall Width
9 in
Overall Length
14 in
Compartment Length
14 in
Compartment Width
9 in
Compartment Height
2 3/4 in
Overall Height
2 3/4 in

Details

Item
Adjustable Compartment Box
Number of Compartments
13 to 45
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Features
Independent Access to Each Storage Area, Creates 13-45 Compartments, Bulk Storage in Base
ESD Conductive
No
Includes
2-Tier Storage System, Bulk Storage Base
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
Guide
Number of Tiers
2
Maximum Number of Compartments
45
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Closure Type
Snap
Water Resistant
Not Water Resistant

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 45, Number of Adjustable Dividers 10, Overall Height 2 3/4 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 9 in, Number of Tiers 2, Overall Diameter Not Applicable, Series Guide, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.