Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Adjustable Compartment Box with 4 to 36 compartments, Plastic, 1 3/8 in H x 9.13 in W 3771-00

Adjustable Compartment Box with 4 to 36 compartments, Plastic, 1 3/8 in H x 9.13 in W (Discontinued)

  • Mfr # 3771-00
  • Zoro # G5105283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771-00
Zoro #
G5105283
UPC #
024099037716
Country of Origin
United States

Dimensions

Overall WxDxH
9 1/8 in x 1 3/8 in
Outside Length
9 1/8 in
Outside Width
14 in
Compartment Width
13 7/8 in
Compartment Length
2 1/4 in
Overall Width
9.13 in
Overall Length
14 in
Compartment Height
1 1/4 in
Overall Height
1 3/8 in
Overall Depth
9-1/8"
Overall LxWxH
14 in x 9 1/8 in x 1 3/8 in

Details

Item
Adjustable Compartment Box
Number of Compartments
4 to 36
Number of Adjustable Dividers
36
Material
Plastic
Latch Type
ProLatch
Features
12 Angled and 24 Straight Dividers
ESD Conductive
No
Includes
(12) Angled and (24) Straight Dividers
Number of Dividers
36
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
3700
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
36
Closure Type
Latch

Description

Compartment Box, Closure Type Latch, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 36, Number of Adjustable Dividers 36, Overall Height 1 3/8 in, Overall Length 14 in, Overall Width 9 1/8 in, Compartment Width 13 7/8 in, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.