Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 10 to 20 compartments, Plastic, 2 in H x 3.88 in W

  • Mfr # 344922

  • Zoro # G3375500


product price: $9.45
/ea

Key Features

Overall WxDxH
3 7/8 in x 2 in
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Features
Perfect for Small Tackle, Double-Sided Storage, 10-20 Adjustable Compartments, Secure Latching System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344922
Zoro #
G3375500
UPC #
024099349222
Country of Origin
United States

Dimensions

Overall WxDxH
3 7/8 in x 2 in
Outside Length
6 1/4 in
Outside Width
3 13/16 in
Overall Length
6-1/4 in
Compartment Length
6 1/4 in
Overall Width
3.88 in
Overall Depth
2 in
Compartment Height
2 in
Compartment Width
3 13/16 in
Overall Height
2 in

Details

Item
Adjustable Compartment Box
Number of Compartments
10 to 20
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Features
Perfect for Small Tackle, Double-Sided Storage, 10-20 Adjustable Compartments, Secure Latching System
ESD Conductive
No
Includes
Adjustable Double-Sided Storage
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
3400
Maximum Number of Compartments
20
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 20, Number of Adjustable Dividers 10, Overall Height 2 in, Overall Length 6 1/4 in, Overall Width 3 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 3 13/16 in, Overall Diameter Not Applicable, Series 3400, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.