Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Rifle Case, 42 in., Black, Polypropylene 108423

Rifle Case, 42 in., Black, Polypropylene (Discontinued)

  • Mfr # 108423
  • Zoro # G8005611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108423
Zoro #
G8005611
UPC #
024099231084
Country of Origin
United States

Dimensions

Size
42"
Width (In.)
13"
Length (In.)
43"

Details

Item
Rifle Case
Color
Black
Material
Polypropylene
Number of Pockets (Inside)
0
For Use With
Rifle
Number of Pockets (Outside)
0
Includes
Limited Lifetime Warranty
Type
Tactical Rifle
Fits
Most M16 A1/2/3/4 Style Rifles
Closure
Latch
Features
Pick-and-Pluck Foam, Pressure Release Valve, Locking Points
Standards
Mil Spec

Description

Rifle Case, Tactical Rifle, Size 42 In., Color Black, Material Polypropylene, Length (In.) 43 In., Width (In.) 13 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Most M16 A1/2/3/4 Style Rifles, For Use With Rifle, Features Pick-and-Pluck Foam, Pressure Release Valve, Locking Points, Includes Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.