Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W

  • Mfr # 135402

  • Zoro # G3375552


product price: $37.99
/ea

Key Features

Overall WxDxH
7 in x 10 in
Number of Compartments
5 to 36
Number of Adjustable Dividers
10
Material
Plastic
Number of Removable Dividers
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135402
Zoro #
G3375552
UPC #
024099013543
Country of Origin
United States

Dimensions

Overall WxDxH
7 in x 10 in
Outside Length
11 in
Outside Height
10 in
Outside Width
7 in
Overall Height
10 in
Compartment Length
11 in
Overall Width
7 in
Overall Length
11 in
Compartment Width
7 in
Compartment Height
10 in

Details

Item
Adjustable Compartment Box
Number of Compartments
5 to 36
Number of Adjustable Dividers
10
Material
Plastic
Number of Removable Dividers
10
Latch Type
Snap Clip
Features
Spacious Bulk Storage Under Lid, Sturdy Cattle-Guard Front Door
Color
Red/Silver
Removable Dividers
Yes
Includes
(4) Removable 3500 Series Stowaway(R) Utility Boxes, (5) to (9) Compartments Each Box, Bulk Storage Under Lid, Duraview(TM) Front Cover
ESD Conductive
No
Latch Color
Black
Compartment Box Item
Small Parts Storage System
Number of Drawers
4
Closure Type
Snap Clip
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
4-By
Maximum Number of Compartments
36

Description

Small Parts Storage System, Closure Type Snap Clip, Color Red/Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 36, Number of Adjustable Dividers 10, Number of Drawers 4, Overall Height 10 in, Overall Length 11 in, Overall Width 7 in, Material Plastic, Compartment Width 7 in, Series 4-By

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.