Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W

  • Mfr # 136200

  • Zoro # G3375519


product price: $42.59
/ea

Key Features

Overall WxDxH
10 in x 9 3/4 in
Number of Compartments
6 to 42
Number of Adjustable Dividers
10
Material
Plastic
Number of Removable Dividers
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136200
Zoro #
G3375519
UPC #
024099013628
Country of Origin
United States

Dimensions

Overall WxDxH
10 in x 9 3/4 in
Outside Length
13 13/32 in
Outside Height
9 3/4 in
Outside Width
10 in
Overall Height
9 3/4 in
Compartment Height
9 3/4 in
Compartment Width
10 in
Compartment Length
13 in
Overall Width
10 in
Overall Length
13 3/8 in

Details

Item
Adjustable Compartment Box
Number of Compartments
6 to 42
Number of Adjustable Dividers
10
Material
Plastic
Number of Removable Dividers
10
Latch Type
Snap Clip
Features
Bulk Storage Under Lid, Sturdy Cattle-Guard Front Door
Color
Green/Silver
Removable Dividers
Yes
ESD Conductive
No
Latch Color
Black
Compartment Box Item
Small Parts Storage System
Includes
(2) Removable 3600 Series Stowaway(R) Utility Boxes, (6) to (21) Compartments Each Box, Bulk Storage Under Lid, Cattle-Guard Front Door
Number of Drawers
2
Closure Type
Snap Clip
Maximum Number of Compartments
42
Series
2-By
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Small Parts Storage System, Closure Type Snap Clip, Color Green/Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 42, Number of Adjustable Dividers 10, Number of Drawers 2, Overall Height 9 3/4 in, Overall Length 13 3/8 in, Overall Width 10 in, Material Plastic, Compartment Width 10 in, Series 2-By

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.