Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W
Mfr # 136400
Zoro # G3375537
product price: $54.99
/eaKey Features
Overall WxDxH
10 in x 13 3/4 in
Number of Compartments
6 to 84
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136400
Zoro #
G3375537
UPC #
024099013642
Country of Origin
United States
Dimensions
Overall WxDxH
10 in x 13 3/4 in
Outside Length
13 5/16 in
Outside Width
10 in
Overall Length
13.31 in
Compartment Length
13 in
Overall Height
13.71"
Compartment Width
10 in
Overall Width
10 in
Overall Depth
10 in
Details
Item
Small Parts Storage System
Number of Compartments
6 to 84
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Features
Spacious Bulk Storage Under Lid
ESD Conductive
No
Includes
(4) Removable 3600 Series Stowaway(R) Utility Boxes, (6) to (21) Compartments Each Box, Bulk Storage Under Lid, Duraview(TM) Front Cover
Number of Drawers
4
Bin Color
Blue/Silver
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Blue/Silver
Series
4-By
Maximum Number of Compartments
84
Closure Type
Snap Clip
Description
Small Parts Storage System, Closure Type Snap Clip, Color Blue/Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 84, Number of Adjustable Dividers 10, Number of Drawers 4, Overall Height 13 3/4 in, Overall Length 13 3/8 in, Overall Width 10 in, Material Plastic, Compartment Width 10 in, Series 4-By
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.