Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W

  • Mfr # 137401

  • Zoro # G3375589


product price: $69.99
/ea

Key Features

Overall WxDxH
12 in x 12 in
Number of Compartments
2 to 112
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137401
Zoro #
G3375589
UPC #
024099013741
Country of Origin
United States

Dimensions

Overall WxDxH
12 in x 12 in
Outside Length
16 1/2 in
Outside Height
12 in
Outside Width
12 in
Overall Height
12 in
Compartment Width
12 in
Overall Width
12 in
Overall Length
16 1/2 in
Compartment Length
16 1/2 in

Details

Item
Adjustable Compartment Box
Number of Compartments
2 to 112
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Snap Clip
Number of Removable Dividers
10
Features
Top-Access Storage, Clear DuraView(TM) cover
Color
Gray/Tan
Removable Dividers
Yes
Surface Resistivity
No
ESD Conductive
No
Includes
(2) to (28) Compartments Each Box, (4) Removable 3700 Series StowAway(R) Utility Boxes, Clear DuraView(TM) Cover
Compartment Box Item
Small Parts Storage System
Latch Color
Black
Number of Drawers
4
Closure Type
Snap Clip
Maximum Number of Compartments
112
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
Guide Series

Description

Small Parts Storage System, Closure Type Snap Clip, Color Gray/Tan, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 112, Number of Adjustable Dividers 10, Number of Drawers 4, Overall Height 12 in, Overall Length 16 1/2 in, Overall Width 12 in, Material Plastic, Compartment Width 12 in, Series Guide Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.