Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W

  • Mfr # 758005

  • Zoro # G3375677


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
11 1/2 in x 13 7/8 in
Number of Compartments
7 to 30
Number of Adjustable Dividers
0
Material
Plastic
Number of Removable Dividers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758005
Zoro #
G3375677
UPC #
024099207584
Country of Origin
United States

Dimensions

Overall WxDxH
11 1/2 in x 13 7/8 in
Outside Length
20 3/4 in
Outside Height
13 57/64 in
Outside Width
11 1/2 in
Compartment Width
11 1/2 in
Overall Length
20 3/4 in
Overall Height
13 7/8 in
Overall Width
11 1/2 in
Compartment Length
20 3/4 in

Details

Item
Adjustable Compartment Box
Number of Compartments
7 to 30
Number of Adjustable Dividers
0
Material
Plastic
Number of Removable Dividers
0
Latch Type
Brass Bail
Features
Large Bulk Storage, Four Removable Bait Racks, Side Tool Storage
Color
Green/Silver
Removable Dividers
No
ESD Conductive
No
Latch Color
Black
Includes
(4) Removable Bait Racks, Bulk Storage Under Lid, Side Tool Storage
Surface Resistivity
No
Compartment Box Item
Small Parts Storage System
Closure Type
Brass Bail
Number of Drawers
4
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Number of Compartments
30

Description

Small Parts Storage System, Closure Type Brass Bail, Color Green/Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 30, Number of Adjustable Dividers 0, Number of Drawers 4, Overall Height 13 7/8 in, Overall Length 20 3/4 in, Overall Width 11 1/2 in, Material Plastic, Compartment Width 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.