Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W

  • Mfr # 131200

  • Zoro # G6198814


product price: $11.89
/ea

Key Features

Overall WxDxH
5 1/8 in x 7 1/8 in
Number of Compartments
8
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131200
Zoro #
G6198814
UPC #
024099013123
Country of Origin
United States

Dimensions

Overall WxDxH
5 1/8 in x 7 1/8 in
Outside Length
5 5/8 in
Outside Width
11 5/8 in
Compartment Width
11 1/2 in
Compartment Height
7 in
Compartment Length
5 in
Overall Length
5 5/8 in
Overall Depth
5-5/8"
Overall Width
11 5/8 in
Overall Height
7 1/8 in
Compartment Depth
5 in
Inside Length
9 1/2 in
Inside Width
4 1/4 in
Inside Height
6 1/2 in

Details

Item
Storage Box
Number of Compartments
8
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
Features
Continuous O-Ring, Swivel Handle
Includes
Swivel Handle, Water Resistant Continuous O-Ring; Handle
ESD Conductive
No
Number of Dividers
0
Bin Color
Green
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Green
Resistant To
Water
Stackable
Stacking Capable
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
8
Includes Handle
Handle Included
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Brass Bail
Water Resistant
Not Water Resistant

Description

Storage Box, Closure Type Brass Bail, Color Green, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 8, Number of Adjustable Dividers 0, Overall Height 7 1/8 in, Overall Length 11 5/8 in, Overall Width 5 1/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 5 in, Compartment Width 11 1/2 in, Includes Handle Handle Included, Inside Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.