Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Tool Tote, Gray/Yellow, polypropylene, 3 Pockets 311-007

Tool Tote, Gray/Yellow, polypropylene, 3 Pockets (Discontinued)

  • Mfr # 311-007
  • Zoro # G0071036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-007
Zoro #
G0071036
UPC #
024099003117
Country of Origin
United States

Dimensions

Nominal Overall Width
15 in
Nominal Overall Depth
7 in
Overall Depth
7 in
Overall Height
9 1/4 in
Overall Width
15 in
Nominal Overall Height
9 in
Width
15"
Depth
7"
Height
9-1/4"

Details

Item
Tool Tote
Material
Polypropylene
Color
Gray/Yellow
Features
Tool Caddy with Drawer
Basic Material
Polypropylene
Number of Inside Pockets
1
Primary Tool Bag Color
Gray
Typical Bag or Tote Application
General Purpose
Number of Pockets
3
Number of Pieces
1
Closure Type
Open Top
Number of Outside Pockets
2

Description

Tool Tote, Material Polypropylene, Closure Type Open Top, Overall Height 9 1/4 in, Overall Depth 7 in, Overall Width 15 in, Color Gray/Yellow, Features Tool Caddy with Drawer, Number of Inside Pockets 1, Number of Outside Pockets 2, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.