Shop PLANO
See all product information
Create Account
Utility Storage Trunk W/ Lid, 27 gal, 37-3/4 in L x 18-1/4 in W x 14 in H, Black, Plastic
Mfr # PLA19BL
Zoro # G1803256
product price:Â
$
50.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
14 in
Overall Length
37-3/4 in
Overall Width
18-1/4 in
Type
Utility
Volume Capacity
27 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLA19BL
- Zoro #
- G1803256
- UPC #
- 024099191982
- Country of Origin
- United States
- Type
- Utility
- Volume Capacity
- 27 gal
- Material
- Plastic
- Load Capacity
- 150 lb
- Color
- Black
- Item
- Storage Trunk W/ Lid
- Includes
- Removable Reinforced Lid
- ESD Conductive
- No
- Weight Capacity
- 150 lbs
Description
Utility Trunk, Color Black, Inside Height 13 1/2 in, Inside Length 34 3/4 in, Inside Width 16 in, Material Plastic, Overall Height 14 in, Overall Width 18 1/4 in, Overall Length 37 3/4 in, Volume Capacity 27 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.