Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 1 compartments, Plastic, 5 in H x 14 in W

  • Mfr # 1470-00

  • Zoro # G5105231


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
9 in x 5 1/8 in
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
(3) Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1470-00
Zoro #
G5105231
UPC #
024099014700
Country of Origin
China

Dimensions

Overall WxDxH
9 in x 5 1/8 in
Outside Length
9 in
Outside Width
14 in
Compartment Length
7 in
Compartment Width
12 in
Compartment Height
4 5/8 in
Overall Length
9 in
Overall Height
5 in
Overall Depth
9 in
Overall Width
14 in
Compartment Depth
7 in
Inside Height
4 5/8 in
Inside Length
12 in
Inside Width
7 in

Details

Item
Storage Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
(3) Cam Action
Features
Leak Proof, O-ring Seal, Water Proof, Airtight
Includes
(3) Tight Closing Cam-Action Latches, Continuous O-Ring, Rubber Lining, Waterproof
ESD Conductive
No
Number of Drawers
0
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
Guide
Resistant To
Water
Maximum Number of Compartments
1
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Cam Action
Water Resistant
Water Resistant

Description

Storage Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 5 1/8 in, Overall Length 13 7/8 in, Overall Width 9 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 7 in, Compartment Width 12 in, Inside Height 4 5/8 in, Inside Length 12 in, Inside Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.