This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
395210
Zoro #
G003708399
UPC #
24099039529
Country of Origin
China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Lockjaw Double Satchel
- Double-sided, double-cover organizer
- Retractable handle
- Creates 30-104 adjustable compartments
- LockJaw latches wrap around case for an extra-secure closure
- Color: Blue
- Dimensions: L 14.5in. x W 11.75in. x H 6.63in.
- Weight: 4.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.