Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Plano Plano PLABB3701 3700 B-Series Tackle Bag; Mossy Oak Manta PLABB3701

Plano PLABB3701 3700 B-Series Tackle Bag; Mossy Oak Manta (Discontinued)

  • Mfr # PLABB3701
  • Zoro # G304076838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLABB3701
Zoro #
G304076838
UPC #
24099008655
Country of Origin
China

Description

Uniquely designed and crafted for today's modern bass fishermen, B-Series tackle bags get you to the lake in style. The B-Series 3700 has a large footprint for a greater storage capacity, but still travels easily with a comfortable padded shoulder strap. Five exterior pockets plus a cavernous interior hold all your gear, with a specially sized pliers holder and four included StowAway utility boxes to sweeten the deal. The molded base creates a solid, waterproof gripping surface that's great for docks or boat decks.

Features
  • 3700 B-Series Tackle Bag
  • Impact-resistant waterproof base
  • Upgraded heavy-duty hardware
  • Fishing-specific camo with yellow accents
  • Five exterior pockets
  • Deep, open interior
  • Dual buckle/zipper closure system
  • Durable rip-stop fabric panels
  • Padded removable shoulder strap
  • Holds up to 5 StowAway utility boxes
  • Fishing-specific Mossy Oak Elements Manta camo with yellow accents
Specifications
  • Color: Mossy Oak Manta
  • Stowaway Size: 3700
  • Weight: 5.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.