Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Plano Plano ProLatch StowAway 4-9 Adjustable Compartment Box, 11L x 7-1/4W x 2-3/4H, Clear 2363001

Plano ProLatch StowAway 4-9 Adjustable Compartment Box, 11L x 7-1/4W x 2-3/4H, Clear (Discontinued)

  • Mfr # 2363001
  • Zoro # G808619784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363001
Zoro #
G808619784
UPC #
024099236300
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Depth
7/1/2004

Details

Item
Compartment Box
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear

Description

Plano offers a full line of StowAway utility boxes that feature its advanced ProLatch, locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.