Plano ProLatch StowAway Utility Box, 4-15 Adj Compartment, 14L x 9-1/8W x 3-1/4H, Clear

  • Mfr # 2373005

  • Zoro # G208610428


product price:  $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Width
14 in
Overall Depth
9/1/2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2373005
Zoro #
G208610428
UPC #
24099037303
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
9/1/2008

Details

Item
Compartment Box
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear

Description

Great for pork jars and other large baits. The clear design allows for easy identification of contents. Features ProLatch closure. Creates 4-15 adjustable compartment for easy, simple and organized storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.