Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Tool Box, Plastic, Green, 17 in W x 10 in D x 13 in H

  • Mfr # 181206

  • Zoro # G3375780


product price: $38.69
/ea

Key Features

Material
Plastic
Color
Green
Width
17 in
Overall Depth
10 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181206
Zoro #
G3375780
UPC #
024099118125
Country of Origin
United States

Dimensions

Width
17 in
Overall Depth
10 in
Height
13 in
Nominal Outside Height
10 in
Inside Height
8 1/2 in
Overall Height
13 in
Inside Width
11 in
Overall Width
17 in
Nominal Outside Depth
17 in
Inside Depth
15 in
Nominal Outside Width
13 in
Depth
10 in
Interior Dimensions
13 1/2 in L x 8 in W x 11 in H
Handle Width
1 in
Handle Length
7 1/2 in
Interior Width
8 in
Interior Height
11 in
Interior Depth
13 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Green
Includes
Oversized Handle, Top Access Storage, Water-Resistant O-Ring Seal
Features
Water-Resistant O-Ring Seal, Brass Bailed Latch, Carry Handle, Top Access Storage Compartment, (2) Internal Dividers
Handle Type
Carrying Handle
Locking System
Padlock
Number of Trays
1
Number of Pieces
2
Handle Design
Folding Top
Finish
Matte
Number of Drawers
0
Number of Handles
1
Number of Compartments
2
Closure Type
Latch
Series
Portable
Includes Drawers
Drawers Not Included
Total Storage Capacity
2,200 cu in
Configuration
Individual Tool Box
Number of Boxes
1
Part of a Modular System
Not Part of a Modular System
Body Finish
Matte
Stackable
Not Stackable
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Number of Keys Included
0
Drawer Slide Type
None

Description

The PLANO - 181206 is a portable tool box designed to provide secure and organized storage for your tools. Constructed from durable plastic, this toolbox offers a total storage capacity of 2,200 cubic inches, making it suitable for accommodating various tools and building materials. It features a padlockable locking system that helps protect your tools from unauthorized access. The toolbox belongs to the Portable series and comes as an individual unit with no additional boxes included.
Key Features:
• Locking System: This toolbox can be secured using a personal padlock, providing added security for your stored items.
• Storage Capacity: With its 2,200 cu in capacity, it provides ample space for storing different types of tools.
• Material: Made from plastic material which contributes to its durability and resistance against weather conditions.
• Handle Type: Equipped with a carrying handle that facilitates easy transportation.
• Number of Compartments: It has two internal compartments that aid in organizing your tools separately.
• Series & Configuration: Part of the Portable series; configured as an individual tool box offering flexibility based on user needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.