ProLatch StowAway 6-21 Adjustable Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear
- Mfr # 2360001
- Zoro # G508619879
product price:Â
$
15.95
/ea
Sold in multiples of 6 for
$95.70
Key Features
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Depth
7/1/2004
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2360001
- Zoro #
- G508619879
- UPC #
- 13002724572360
- Country of Origin
- United States
Dimensions
- Overall Depth
- 7/1/2004
- Overall Width
- 11 in
Details
- Item
- Compartment Box
- Material
- Polypropylene
- Latch Type
- Single-sided
- Cabinet Color
- Clear
Description
Plano offers a full line of StowAway utility boxes that feature its advanced ProLatch, locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.