ProLatch StowAway Utility Box, 4-16 Adj Compartment, 9L x 7W x 2H, Clear
- Mfr # 2370500
- Zoro # G908610568
product price:Â
$
12.75
/ea
Sold in multiples of 6 for
$76.50
Key Features
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Height
2 in
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2370500
- Zoro #
- G908610568
- UPC #
- 30024100000000
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Width
- 9 in
- Overall Depth
- 7
Details
- Item
- Compartment Box
- Material
- Polypropylene
- Latch Type
- Single-sided
- Cabinet Color
- Clear
Description
The clear design allows for easy identification of contents. Features ProLatch closure. Creates 4-16 adjustable compartment for easy, simple and organized storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.