Zoro Homepage

Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H

  • Mfr # 1010164

  • Zoro # G4812001


product price: $28.89
/ea

Key Features

Color
Black
Material
Plastic
Overall Length
17 1/8 in
Bottom Depth
5 1/4 in
Overall Width
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010164
Zoro #
G4812001
UPC #
024099001267
Country of Origin
United States

Dimensions

Overall Length
17 1/8 in
Bottom Depth
5 1/4 in
Overall Width
14 7/8 in
Inside Length
16 1/2 in
Overall Depth
5 3/4 in
Inside Width
14 1/4 in
Inside Depth
5 1/4 in
Lid Depth
1/2 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Features
2 Layers of High-Density Convoluted Foam, Lockable and Shippable, Recessed Handle, Thick Wall Construction, TSA Approved
Foam Material
Polyurethane
Foam Style
Convoluted
Max. Temp. Rating
150 Degrees F
Handle Style - Protective Cases
Molded
Min. Temp. Rating
0 Degrees F
Includes
2 Layers of High-Density Convoluted Foam, Dri-Loc(R) Seal, Heavy-Duty Dual-Stage Lockable Latches, Pressure Release Valve
Water and Air Tight O-Ring
No
Includes Foam
Yes
Weight
4 lb
Number of Compartments
0
Latch
Recessed
Number of Padlock Holes
2
Number of Latches
2
Volume Capacity
0.85 cu ft
Number of Wheels
0
Mfr. Series
SE Series(TM)
Series
SE
Handle Style
Molded
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
0 Degrees F
Finish
Unfinished
Foam Design
Convoluted
Closure Type
Recessed
Maximum Operating Temperature
150 Degrees F

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type Recessed, Color Black, Electrostatic Discharge Not Applicable, Foam Design Convoluted, Handle Style Molded, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 16 1/2 in, Inside Width 14 1/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 3/4 in, Overall Length 17 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.