Protective Case, Black, Latch Closure
Mfr # 1071800
Zoro # G412648460
product price: $34.49
/eaKey Features
Color
Black
For Use With
Gun Accessories, Handgun, Pistol
Width (In.)
13 7/8 in
Length (In.)
18 1/4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1071800
Zoro #
G412648460
UPC #
024099718103
Country of Origin
United States
Dimensions
Width (In.)
13 7/8 in
Length (In.)
18 1/4 in
Outside Length
18 1/4 in
Inside Length
17 5/8 in
Inside Height
3 1/2 in
Outside Height
4 3/4 in
Outside Width
13 7/8 in
Details
Item
Protective Case
Color
Black
For Use With
Gun Accessories, Handgun, Pistol
Features
Mfr. Series
Tactical
Includes
Mounts, Strapping Points
Compatible Weapon Type
Handguns, Pistols
Product Type
Case
Description
Protective Case, Color Black, Length (In.) 18 1/4 in, Width (In.) 13 7/8 in, For Use With Gun Accessories, Handgun, Pistol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.