Zoro Homepage

Protective Case, Black, Latch Closure

  • Mfr # PLA118LG

  • Zoro # G612924609


product price: $74.39
/ea

Key Features

Color
Black
Width (In.)
12 5/16 in
Length (In.)
15 3/8 in
Outside Length
15 3/8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA118LG
Zoro #
G612924609
UPC #
024099101189
Country of Origin
United States

Dimensions

Width (In.)
12 5/16 in
Length (In.)
15 3/8 in
Outside Length
15 3/8 in
Outside Width
12 5/16 in
Outside Height
5 3/8 in

Details

Item
Protective Case
Color
Black
Features
Includes
Foam Padding
Mfr. Series
All Weather 2(TM)
Compatible Weapon Type
Handguns, Pistols
Compatible Weapon Equipment
Handguns, Pistols
Product Type
Case

Description

Protective Case, Color Black, Length (In.) 15 3/8 in, Width (In.) 12 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.