Protective Case, Black, Latch Closure
Mfr # PLA118MD
Zoro # G912924651
product price: $49.65
/eaKey Features
Color
Black
For Use With
Handguns, Pistols
Width (In.)
10 1/8 in
Length (In.)
12 1/2 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA118MD
Zoro #
G912924651
UPC #
024099001182
Country of Origin
United States
Dimensions
Width (In.)
10 1/8 in
Length (In.)
12 1/2 in
Outside Height
4 13/16 in
Outside Width
10 1/8 in
Outside Length
12 1/2 in
Details
Item
Protective Case
Color
Black
For Use With
Handguns, Pistols
Features
Fits
Handguns, Pistols
Includes
Foam Padding
Mfr. Series
All Weather 2(TM)
Compatible Weapon Equipment
Pistol
Compatible Weapon Type
Handguns, Pistols
Product Type
Case
Description
Protective Case, Color Black, Length (In.) 12 1/2 in, Width (In.) 10 1/8 in, Fits Handguns, Pistols, For Use With Handguns, Pistols, Features Constructed with rugged, industrial strength to provide durable reliability and protection during travel or standalone storage, Equipped with a pressure release valve to equalize pressure caused by altitude or temperature changes., The Continuous Dri-Loc seal provides a watertight, dust-proof shield to protect your gear, even in the most extreme conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.