Zoro Homepage

Protective Case, Black, Latch Closure

  • Mfr # PLA14022

  • Zoro # G612648451


product price: $26.15
/ea

Key Features

Color
Black
For Use With
Handguns, Pistos
Width (In.)
14 1/2 in
Length (In.)
17 in
Outside Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA14022
Zoro #
G612648451
UPC #
024099017442
Country of Origin
United States

Dimensions

Width (In.)
14 1/2 in
Length (In.)
17 in
Outside Length
17 in
Outside Height
5 in
Outside Width
14 1/2 in
Inside Height
3 3/16 in
Inside Length
16 in

Details

Item
Protective Case
Color
Black
For Use With
Handguns, Pistos
Fits
Handguns, Pistos
Includes
Foam., Latches, Padlock Tabs
Features
Mfr. Series
Protector Series(R)
Compatible Weapon Type
Handguns, Pistols
Product Type
Case

Description

Protective Case, Color Black, Length (In.) 17 in, Width (In.) 14 1/2 in, Fits Handguns, Pistos, For Use With Handguns, Pistos, Features Designed with thick-walled, sturdy construction to ensure maximum protection during transport, this case features a molded-in handle for comfortable, durable carry wherever you go, Equipped with heavy-duty latches and padlock tabs for secure closure, even while in transit, Two layers of soft, high density, interlocking foam ensure your pistols stay scuff-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.