Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Rifle Case, 36 in., Black, Polypropylene 108362

Rifle Case, 36 in., Black, Polypropylene (Discontinued)

  • Mfr # 108362
  • Zoro # G8061891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108362
Zoro #
G8061891
UPC #
024099108324
Country of Origin
United States

Dimensions

Size
36"
Width (In.)
13"
Length (In.)
37"
Outside Height
5-1/2"
Outside Width
16"
Outside Length
40"

Details

Item
Rifle Case
Color
Black
Material
Polypropylene
Number of Pockets (Inside)
0
For Use With
Rifle
Number of Pockets (Outside)
0
Type
Tactical Carbine
Includes
Limited Lifetime Warranty
Closure
Latch
Standards
Mil Spec
Features
Pick-and-Pluck Foam, Pressure Release Valve, Locking Points
Fits
Most M4 Style Rifles

Description

Rifle Case, Tactical Carbine, Size 36 In., Color Black, Material Polypropylene, Length (In.) 37 In., Width (In.) 13 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Most M4 Style Rifles, For Use With Rifle, Features Pick-and-Pluck Foam, Pressure Release Valve, Locking Points, Includes Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.