Shelf Unit, 24 in D, 36 in W, 73 in H, 4 Shelves, Black

  • Mfr # PLA962463RS

  • Zoro # G716313811


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Number of Shelves
4
Color
Black
Load Capacity per Shelf
200 lb
Overall Depth
24 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA962463RS
Zoro #
G716313811
UPC #
024099005647
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
73 in

Details

Item
Shelf Unit
Number of Shelves
4
Color
Black
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb
Resistance Properties
Corrosion-Resistant
Shelving Material
Plastic

Description

Shelf Unit, Color Black, Frame Material Not Applicable, Overall Depth 24 in, Overall Height 73 in, Overall Width 36 in, Shelf Adjustment Type Not Applicable, Shelving Material Plastic, Whole Unit Load Capacity 800 lb, Number of Shelves 4, Load Capacity per Shelf 200 lb, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.