Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 1 compartments, Plastic, 2 in H x 7 in W

  • Mfr # 2371500

  • Zoro # G3375220


product price: $10.49
/ea

Key Features

Overall WxDxH
7 in x 2 in
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2371500
Zoro #
G3375220
UPC #
024099037150
Country of Origin
United States

Dimensions

Overall WxDxH
7 in x 2 in
Outside Length
9 in
Outside Width
7 in
Overall Depth
2 in
Compartment Length
9 in
Compartment Width
7 in
Overall Length
9 in
Compartment Height
2 in
Overall Width
7 in
Overall Height
2 in
Compartment Depth
9 in

Details

Item
Storage Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
Features
One Open Compartment, Great for Maps and Other Harder to Store Items
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3700
Shape
Rectangular
Maximum Number of Compartments
1
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Closure Type
Latch
Water Resistant
Not Water Resistant

Description

Storage Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 2 in, Overall Length 9 in, Overall Width 7 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 9 in, Compartment Width 7 in, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.