Shop PLANO
See all product information
Create Account
StowAway 24 Fixed Compartment Box, 14-1/4W x 2-1/4D x 11-1/2H, Clear
- Mfr # 532430
- Zoro # G008620047
product price:Â
$
20.89
/ea
Sold in multiples of 6 for
$125.34
Key Features
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Depth
11/1/2002
Overall Width
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 532430
- Zoro #
- G008620047
- UPC #
- 24099353243
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11/1/2002
- Overall Width
- 14-1/2 in
Details
- Item
- Compartment Box
- Material
- Polypropylene
- Latch Type
- Single-sided
- Cabinet Color
- Clear
Description
Use multiple units to create your personal storage solutions. Quick affordable storage at your fingertips. With 24 fixed compartments it is great for all kinds of small parts storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.