
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137401
Zoro #
G4668527
UPC #
24099013741
Country of Origin
United States
Dimensions
Length
16-1/2 in
Height
16 in
Width
12 in
Details
Material
Polypropylene, Rubber
Item
Shipping Case
Includes
(4) 3700 Series StowAway Utility Boxes
Features
See-through; Handle
Closure Type
Latching
Description
Guide Series Stowaway Rack Tackle Box System - Graphite/Sandstone, , Utilizing Plano s innovative Rack System , the 137401 adds more storage, more versatility and more value. The box includes four 2-3750 ProLatch utility boxes, a top access cover and a DuraView front door., Features: Top Access Storage. Clear DuraView Cover. Dimensions:16.5 L x 16 W x 12 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.