Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D
Mfr # 351026
Zoro # G3375762
product price: $67.79
/eaKey Features
Includes
Strap Handle
Color
Beige
Material
Plastic
Inside Depth
2 1/2 in
Handle Style
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351026
Zoro #
G3375762
UPC #
024099351027
Country of Origin
United States
Dimensions
Inside Depth
2 1/2 in
Overall Length
106 in
Inside Width
2 1/2 in
Overall Width
3 in
Overall Depth
3 1/2 in
Inside Length
104 in
Description
The Plano Molding 351026 Tan Protective Tube Case is the perfect solution for protecting your tools and equipment. You can carry it around with ease, as it has a strap handle. The tube case extends from 58 in to 106 in L, making it versatile enough to fit your storage needs. With a lockable design, you can keep your tools safe and secure. It has an overall depth of 3 1/2 in., an inside depth of 2 1/2 in., an inside width of 2 1/2 in., an overall length of 106 in., and an overall width of 3 in. This protective tube case also has an inside length of 104 in. and a tan color. The Plano Molding Tube Case is the reliable tool that will help you organize all your equipment easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.