
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737002
Zoro #
G4678957
UPC #
-
Country of Origin
United States
Dimensions
Length
21.3 in
Width
12 in
Height
12 in
Details
Type
Box
Item
Storage Case
Color
Beige, Metallic Green
Includes
(1) 3500 Series StowAway Utility Box
Application
Spinnerbait, Tackle
Features
Drawer, Lid
Description
3-Drawer Tackle Box XL - Green/Beige. Features: Three top-access removable spinnerbait racks. Top-access bait storage with a clear DuraView lid. DuraView front door opens to reveal three drawers. Additional front storage compartment with DuraView cover. Includes one StowAway utility box. Color: Green/Beige. Dimensions: L=21.25in. x W=12in. x H=12in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.