Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413720
Zoro #
G3880567
UPC #
024099241373
Country of Origin
China
Dimensions
Width
20"
Overall Width
20 in
Height
10"
Overall Height
10 in
Length
10"
Overall Depth
10 in
Details
Item
Tool Bag
Color
Blue
Material
Nylon
Features
Easy Open Buckles for Large Hands and Zipper Secure Top Flap, Carry Handle and Adjustable Shoulder Strap
Includes
23700 Series Stowaway Utility Boxes
Closure Type
Zipper
Number of Inside Pockets
0
Number of Outside Pockets
7
Number of Pockets
7
Number of Pieces
1
Description
Tool Bag, Material Nylon, Closure Type Zipper, Overall Height 10 in, Overall Depth 10 in, Overall Width 20 in, Color Blue, Features Easy Open Buckles for Large Hands and Zipper Secure Top Flap, Carry Handle and Adjustable Shoulder Strap, Includes 23700 Series Stowaway Utility Boxes, Number of Inside Pockets 0, Number of Outside Pockets 7, Number of Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.