Zoro Homepage

Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H

  • Mfr # 161298

  • Zoro # G3375808


product price: $19.29
/ea

Key Features

Material
Plastic
Color
Black
Width
15 in
Overall Depth
8 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161298
Zoro #
G3375808
UPC #
024099916127
Country of Origin
United States

Dimensions

Width
15 in
Overall Depth
8 in
Height
10 in
Inside Depth
6 in
Overall Height
10 in
Overall Width
15 in
Nominal Outside Width
8 in
Nominal Outside Height
10 in
Inside Width
12 1/2 in
Inside Height
8 1/2 in
Nominal Outside Depth
15 in
Depth
8 in
Handle Width
1 in
Handle Length
7 1/2 in
Interior Dimensions
12 1/2 in L x 6 in W x 8 1/2 in H
Interior Width
6 in
Interior Depth
12 1/2 in
Interior Height
8 1/2 in

Description

The Plano Molding 161298 8"W Portable Tool Box is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. This matte black tool box has a heavy duty handle that makes it easy to carry around. The inside of the tool box has a width, height and depth of 12 1/2 in., 8 1/2 in. and 6 in. respectively, while its overall dimensions are 15 in., 10 in. and 8 in. respectively. With 625 cu in storage capacity, this durable tool box can hold all your tools with ease. The Plano Molding Portable Tool Box is just what you need when it comes to organizing your tools and equipment at work or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.