Tool Box, Plastic, Gray, 5-1/2 in W x 5-1/2 in D x 5-1/2 in H
Mfr # PLA1212P
Zoro # G310090453
product price: $8.45
/eaKey Features
Material
Plastic
Color
Gray
Width
5-1/2 in
Overall Depth
5-1/2 in
Height
5-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA1212P
Zoro #
G310090453
UPC #
024099009898
Country of Origin
United States
Dimensions
Width
5-1/2 in
Overall Depth
5-1/2 in
Height
5-1/2 in
Overall Width
5 5/8 in
Depth
5-1/2 in
Overall Height
5 5/8 in
Details
Item
Tool Box
Material
Plastic
Color
Gray
Includes
Padlock Tabs
Features
The Plano Ammo Box Features Padlock Tabs to Secure your Ammunition Making it more Secure when Protecting your Cartridges
Handle Type
Carrying Handle
Locking System
Padlock
Description
Tool Box, Material Plastic, Overall Depth 5 5/8 in, Overall Height 5 5/8 in, Overall Width 5 5/8 in, Locking System Padlock, Color Gray, Features The Plano Ammo Box Features Padlock Tabs to Secure your Ammunition Making it more Secure when Protecting your Cartridges, Handle Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.