Zoro Homepage

Tool Box, Plastic, Gray, 7 in W x 7 in D x 9 in H

  • Mfr # PLA1712P

  • Zoro # G910090426


product price: $12.89
/ea

Key Features

Material
Plastic
Color
Gray
Width
7 in
Overall Depth
7 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA1712P
Zoro #
G910090426
UPC #
024099009904
Country of Origin
United States

Dimensions

Width
7 in
Overall Depth
7 in
Height
9 in
Overall Width
7 1/16 in
Depth
7 in
Overall Height
9 in

Details

Item
Tool Box
Material
Plastic
Color
Gray
Includes
Plastic Latch
Features
Features Include Heavy Duty Carry Handle Plastic Latch Keeping a Smart Look, This Field Box is also Great for Tools, Electronics and other General Storage
Handle Type
Carrying Handle
Locking System
Padlock
Handle Grip Style
Heavy Duty

Description

The PLANO - PLA1712P is a versatile tool box designed to provide efficient storage for tools, electronics, and other general items. Constructed from durable plastic material, this toolbox offers longevity and resistance against various elements. It features a carrying handle type that facilitates easy transportation of your tools wherever you go. The overall dimensions of the toolbox are 7 1/8 inches in width, 7 inches in depth, and 9 inches in height, providing ample space for your storage needs.
Key Features:
• Heavy Duty Carry Handle: This feature enhances the portability of the tool box making it convenient to carry around.
• Plastic Latch: Included with the toolbox is a plastic latch that maintains its smart look while ensuring secure closure.
• Padlockable Locking System: This attribute provides an option for additional security by allowing personal padlocks to be used on the toolbox.
• Material: Made from sturdy plastic material which contributes to its durability and weather-resistant properties.
• Dimensions: With an overall width of 7 1/8 inches, depth of 7 inches and height of 9 inches; this tool box offers sufficient space for storing various types of tools or other items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.