Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H

  • Mfr # 171200

  • Zoro # G3375902


product price: $20.49
/ea

Key Features

Material
Plastic
Color
Green
Width
13-3/4 in
Overall Depth
7 in
Height
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171200
Zoro #
G3375902
UPC #
024099017121
Country of Origin
United States

Dimensions

Width
13-3/4 in
Overall Depth
7 in
Height
8-3/4 in
Overall Height
8 3/4 in
Overall Width
13 3/4 in
Nominal Outside Depth
13 in
Inside Width
11 in
Nominal Outside Height
9 in
Nominal Outside Width
7 in
Inside Height
7 in
Inside Depth
5 1/2 in
Depth
7 in
Handle Width
1 in
Handle Length
7 1/2 in
Interior Dimensions
11 1/4 in L x 5 1/2 in W x 7 in H
Interior Height
7 in
Interior Depth
11 1/4 in
Interior Width
5 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Green
Includes
Brass-Bailed Latch
Features
Brass-Bailed Latch for Secure Closure, Great for Tools, Electronics and Other General Storage, Heavy Duty Carry Handle, Holds 4 Shot Shell Boxes, Ideal for Shot Shell Storage, Lockable, Water-Resistant O-Ring Seal
Handle Type
Carrying Handle
Number of Pieces
1
Number of Trays
0
Locking System
Padlock
Finish
Matte
Number of Drawers
0
Handle Design
Folding Top
Number of Handles
1
Number of Compartments
1
Closure Type
Latch
Stackable
Not Stackable
Body Finish
Matte
Number of Boxes
1
Part of a Modular System
Not Part of a Modular System
Includes Casters
Casters Not Included
Configuration
Individual Tool Box
Includes Keys
Keys Not Included
Total Storage Capacity
400 cu in
Includes Drawers
Drawers Not Included
Number of Keys Included
0
Drawer Slide Type
None

Description

The PLANO - 171200 is a portable toolbox designed to organize, carry, and protect various tools. This single-compartment storage unit is made from durable plastic material that can withstand different weather conditions. It offers a total storage capacity of 400 cubic inches, providing ample space for your tools or other general items like electronics. The toolbox features a padlockable locking system for added security against unauthorized access.
Key Features:
• Locking System: Padlockable mechanism ensures the safety and protection of your tools.
• Storage Capacity: Offers 400 cu in of space to accommodate numerous tools and building materials.
• Material: Constructed with robust plastic for durability and resistance against rust or weather conditions.
• Handle Type: Equipped with a carrying handle for easy transport.
• Number of Boxes: Includes one individual tool box per purchase.
• Configuration: Designed as an individual tool box with one compartment for organizing your tools effectively.
• Additional Features: Comes with a brass-bailed latch for secure closure, heavy-duty carry handle, water-resistant O-ring seal, and it's lockable. Ideal for storing shot shell boxes as well as being great for general storage needs including electronics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.