Zoro Homepage

Tool Box, Plastic, Orange, 15 in W x 8 in D x 6 in H

  • Mfr # 1412-50

  • Zoro # G5105326


product price: $24.99
/ea

Key Features

Material
Plastic
Color
Orange
Width
15 in
Overall Depth
8 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412-50
Zoro #
G5105326
UPC #
024099514125
Country of Origin
United States

Dimensions

Width
15 in
Overall Depth
8 in
Height
6 in
Inside Depth
4 1/2 in
Nominal Outside Depth
8 in
Nominal Outside Height
6 in
Inside Width
12 1/2 in
Inside Height
4 1/2 in
Overall Width
15 in
Overall Height
6 in
Nominal Outside Width
15 in
Depth
8 in
Overall Length
15"
Handle Length
7 1/2 in
Interior Dimensions
12 1/2 in W x 4 1/2 in D x 4 1/2 in H
Handle Width
1 in
Interior Depth
4 1/2 in
Interior Height
4 1/2 in
Interior Width
12 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Orange
Includes
Oversized Handle, Top Access Storage, Water-Resistant O-Ring Seal
Features
Continuous O-Ring Seal, Oversized Swivel Handle, Top Access Storage, Large Bulk Storage Area
Handle Type
Carrying Handle
Primary Tool Box Material
Plastic
Handle Design
Attached
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Drawers
0
Number of Pieces
1
Number of Handles
1
Locking System
Padlock
Number of Compartments
2
Number of Trays
0
Closure Type
Latch
Number of Boxes
1
Stackable
Not Stackable
Includes Drawers
Drawers Not Included
Body Finish
Matte
Part of a Modular System
Not Part of a Modular System
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Total Storage Capacity
739 cu in
Configuration
Individual Tool Box
Number of Keys Included
0
Drawer Slide Type
None

Description

This Plano Molding 15"W Orange Portable Tool Box is a must-have for anyone who loves to work on cars. The tool box has a continuous O-ring seal, which keeps the contents dry and secure. With a top access storage area, you can easily reach your tools from above. There is also a large bulk storage area for storing larger items such as ratchets and extension cords. It features an oversized swivel handle that makes it easy to carry this tool box around. This orange portable tool box has a 739 cu in. storage capacity with an inside depth of 4 1/2 in., inside width of 12 1/2 in., inside height of 4 1/2 in., and overall depth of 8 in.. If you are looking for a durable tool box with multiple compartments, the Plano Molding 15"W Orange Portable Tool Box is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.