
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136200
Zoro #
G5418972
UPC #
24099013628
Country of Origin
United States
Dimensions
Width
13.8 in
Depth
9.8 in
Height
1 in
Details
Type
Box
Item
Storage Case
Color
Metallic Green, Silver
Application
Fishing Equipment
Closure Type
Latching
Description
2-BY Rack System 3600 Bulk storage under lid. Sturdy cattle-guard front door. Includes two removable StowAway utility boxes. L=13.38in. x W=10in. x H=9.75in.. Green Metallic/Silver Includes: Rack System. Two 3600 Series StowAway Utility Boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.