Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Plano 321407 Pocket Tackle Organizer; Green 321407

Plano 321407 Pocket Tackle Organizer; Green (Discontinued)

  • Mfr # 321407
  • Zoro # G403708432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321407
Zoro #
G403708432
UPC #
24099032148
Country of Origin
China

Description

Features
  • Pocket Tackle Organizer
  • Fits easily in pocket
  • 14 fixed compartments
  • Double-sided storage
  • Green DuraView for easy viewing
  • Great for ice fishing and any small baits
Specifications
  • Color: Green
  • Dimensions: L 4.5in. x W 3in. x H 1.25in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.