Zoro Homepage

Plano 112000 20-Compartment Double Sided Satchel - Sandstone & Green

  • Mfr # 112000

  • Zoro # G004045578


product price: $64.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000
Zoro #
G004045578
UPC #
24099011204
Country of Origin
China

Description

Stay as organized as possible and find what you’re looking for quicker with the Plano Double Sided Satchel. This durable case has 20 fixed compartments on either side of the case so you have more room for storage and organization, and comes with an ergonomic handle so that you can easily carry it with you on the go. Case comes equipped with green colored Clear Duraview Lids on either side for durability and transparency. Lids securely fasten with buckle clips that are easy to open and close. The versatile Plano Double Sided Satchel is perfect for carrying fishing tackle on your next trip, but can also be used for hunting supplies, first aid materials, and more!

Features
  • Plano Double Sided Satchel Helps You Store More and Stay On Top of Your Organization
  • Durable Case Has 20 Fixed Compartments of Varying Sizes To Help You Arrange Supplies
  • Easily Carryable Case with Ergonomic Handle Is Made for Taking On the Go
  • Green Colored Clear Duraview Lids On Either Side of Satchel Are Durable and Transparent
  • Securely Fasten Double Sided Satchel with Dependable Buckle Clips
  • Versatile Satchel for Fishing, Hunting, First Aid, Camping, and More!
  • Double-sided 20-compartment Satchel
  • Double-sided Storage with 20 Compartments of Various Sizes
  • Duraview Lid On Both Sides
  • Sturdy Carry Handle
Specifications
  • Color: Sandstone, Green
  • Dimension: 12.63" x 8.88" x 4.13"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.