Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planon Plano 112500 Bow-Max Trifold Arrow Case; Black 112500

Plano 112500 Bow-Max Trifold Arrow Case; Black (Discontinued)

  • Mfr # 112500
  • Zoro # G104087485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112500
Zoro #
G104087485
UPC #
24099011259
Country of Origin
China

Description

Features
  • Bow-Max Trifold Arrow Case
  • Heavy-duty material
  • Durable "H" latch closures
  • Holds six arrows up to 32.75 inches long
  • Internal storage for small accessories
Specifications
  • Color: Black
  • Dimension: 37" L x 8" H x 2.5" W
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.