Zoro Homepage

Plano 131252 Marine Emergency Dry Box; Orange

  • Mfr # 131252

  • Zoro # G204076907


product price: $35.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131252
Zoro #
G204076907
UPC #
024099023122
Country of Origin
China

Description

In the case of an emergency, every angler and outdoorsman should have access to sufficient emergency supplies. Plano's line of emergency geara variety of sizes and features to ensure that provisions are provides if needed. Each case is molded in an iconic orange color for quick recognition and includes our water-resistant Dri-Loc Seal to keep supplies clean and dry.

Features
  • Marine Emergency Dry Box
  • Water-Resistant O-Ring Seal
  • Brass Bailed Latch
  • Carry Handle
Specifications
  • Dimensions (in): 11.63 L x 7.13 W x 5.13 H
  • Dimensions (cm): 29.54 x 18.11 x 13.03
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.