Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Plano 135010 Two-Tier Magnum Satchel; Beige & Blue - Extra Large 135010

Plano 135010 Two-Tier Magnum Satchel; Beige & Blue - Extra Large (Discontinued)

  • Mfr # 135010
  • Zoro # G403708425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135010
Zoro #
G403708425
UPC #
24099013505
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Two-Tier Magnum Satchel
  • CDS storage under lid
  • Clear DuraView lid
  • Sturdy carry handle
  • Secure closure
Includes:
  • Two 2-tier spinnerbait racks
Specifications
  • Size: Extra Large
  • Color: Sandstone/Blue
  • Dimensions: L 17.63in. x W 12.25in. x H 7.33in.
  • Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.