Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Plano 371610 Plastic Worm Stowaway 3700; Clear 371610

Plano 371610 Plastic Worm Stowaway 3700; Clear (Discontinued)

  • Mfr # 371610
  • Zoro # G803708391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371610
Zoro #
G803708391
UPC #
24099137164
Country of Origin
China

Description

Features
  • Plastic Worm Stowaway 3700
  • Dual-sided StowAway  design
  • Transparent for quick and easy identification of contents
  • Comfortably holds 8 soft plastic bait bags
  • One angled compartment per side (each comfortably holds 4 bags)
  • Four shallow, fixed-divider compartments for terminal tackle
  • One deep compartment for scents, pliers or bulk items
  • Secure ProLatch closure
Specifications
  • Color: Clear
  • Dimensions: L 14in. x W 9in. x H 2.83in.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.