Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planon Plano PLAB36700 KVD Signature Tackle Bag 3600 - Black; Grey & Red PLAB36700

Plano PLAB36700 KVD Signature Tackle Bag 3600 - Black; Grey & Red (Discontinued)

  • Mfr # PLAB36700
  • Zoro # G303708358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAB36700
Zoro #
G303708358
UPC #
24099367004
Country of Origin
China

Description

Features
  • KVD Signature Tackle Bag 3600
  • Molded top holds one StowAway secured by elastic bungee for quick release
  • TPE coating surrounds bag with water- resistant protection
  • Utili-Tackle Rail System includes 34 accessory attachement points, plus tie- down slots
  • Waterproof base with elevated, rubber feet
  • MOLLE attachment points offer additional storage options
  • Waterproof pocket specially sized for cell phone, wallet, etc.
  • Sturdy pliers holder
  • Bright red interior improves visibility in low light
  • Large mesh back pocket and compartmentalized front pocket
Specifications
  • Color: Black Grey & Red
  • Dimensions: L 14.5in. x W 10in. x H 11in.
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.